Motion
G30X37X4B
Oil Seal - Solid, 30 mm Shaft Dia., 37 mm OD, 4 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #00604819
MFR #G30X37X4B
Price$14.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 30 mm Shaft Dia., 37 mm OD, 4 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #00604819
MFR #G30X37X4B

Mfr description
G30X37X4-C METRIC OIL SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.07/each

Specifications

Dimensions

  • Height
    0.661
  • Outside Diameter
    37 mm
  • Overall Width
    4 mm
  • Shaft Diameter
    30 mm
  • Weight
    0.01 lbs, 0.02
  • Width
    2.047

Details

  • Casing
    Rubber
  • Continuous Temperature Range
    -30 °C to +110 °C
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4047643178952
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)