Motion
62X100X12 HMS4 R

CR SEALS (SKF)
62X100X12 HMS4 R

Single Lip Oil Seal - Solid, 62 mm Shaft Dia., 100 mm OD, 12 mm Overall Width, HMS4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00604968
MFR #62X100X12 HMS4 R
Your Price$16.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
62X100X12 HMS4 R

Single Lip Oil Seal - Solid, 62 mm Shaft Dia., 100 mm OD, 12 mm Overall Width, HMS4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00604968
MFR #62X100X12 HMS4 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.91/each(List $17.88)

Overview

Mfr description
62X100X12 HMS4 R NITRILE SEAL

Specifications

  • Shaft Diameter
    62 mm
  • Outside Diameter
    100 mm
  • Overall Width
    12 mm
  • Solid / Split
    Solid
  • Lip Type
    Straight lip
  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400600;400601;400604;400605
  • Construction Description
    Oil seal
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Design Type
    HMS4
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311901222
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
  • Weight
    0.37 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text