Motion
65X92X11.1

CR SEALS (SKF)
65X92X11.1

Nitrile Oil Seal - Solid, 65 mm Shaft Dia., 92 mm OD, 11.10 mm Overall Width, CRWH1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00605012
MFR #65X92X11.1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
65X92X11.1

Nitrile Oil Seal - Solid, 65 mm Shaft Dia., 92 mm OD, 11.10 mm Overall Width, CRWH1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00605012
MFR #65X92X11.1

Mfr description
65X92X11.1 CRWH1 R NITRILE SEAL
  • Metal Cased With Heavy Duty Inner Case
  • Spring-Loaded
  • Single-Lip Seal With Industry-Leading Hydrodynamic Waveseal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    92 mm
  • Overall Width
    11.10 mm
  • Shaft Diameter
    65 mm
  • Weight
    0.38 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Single Lip, Spring Loaded With Inner Case
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    CRWH1 Design
  • Design Type
    CRWH1
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311027397
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Recommended Where Assembly Of Shaft Is Against The Lip.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)