Motion
9752
Double Lip Oil Seal - Solid, 0.984 in Shaft Dia., 1.732 in OD, 0.394 in Overall Width, HMSHA7 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00605062
MFR #9752
Your Price$10.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 0.984 in Shaft Dia., 1.732 in OD, 0.394 in Overall Width, HMSHA7 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00605062
MFR #9752

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.78/each(List $14.88)

Overview

Mfr description
9752 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.984 in
  • Outside Diameter
    1.732 in
  • Overall Width
    0.394 in
  • Design Type
    HMSHA7
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Helix-CW from air side
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter, inner case
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Spring Type
    Garter Spring
  • Manufacturer Upc Number
    085311157766
  • Compatible Wear Sleeves
    99098;99813
  • Compatible V-Rings
    400250;400251;400254;400255
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Engines
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text