Motion
26056-2214

GARLOCK KLOZURE
26056-2214

Oil Seal - Solid, 3.346 in Shaft Dia., 4.331 in OD, 0.472 in Overall Width, Mill-Right N Lip Material
MI ITEM #00605523
MFR #26056-2214
List Price$220.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26056-2214

Oil Seal - Solid, 3.346 in Shaft Dia., 4.331 in OD, 0.472 in Overall Width, Mill-Right N Lip Material
MI ITEM #00605523
MFR #26056-2214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$220.74/each for your price

Overview

Mfr description
57X2214 MILL-RIGHT N 3.346"ID 4.331"OD
  • Metal reinforced rubber OD
  • Reverse bevel lip design prevents lip rollover
  • Available in single and dual lip configurations
  • Ideal for slow-speed service applications such as continuous casters.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.346 in
  • Outside Diameter
    4.331 in
  • Overall Width
    0.472 in
  • Lip Material
    Mill-Right N
  • Lip Type
    Reverse Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    302SS
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    500 ft/min
  • Misalignment Tolerance
    0.015 in @ 500 ft/min
  • Series
    Model 57
  • Harmonization Code
    8487900040
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text