Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
35414 DOUBLE NITRILE

Rotary Shaft Seal - Solid, 3.544 in Shaft Dia., 4.331 in OD, 0.473 in Overall Width
Mi Item #00605584
MFR #35414 DOUBLE NITRILE

Mfr description
35414 DOUBLE NITRILE SEAL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    4.331 in
  • Overall Width
    0.473 in
  • Shaft Diameter
    3.544 in

Details

  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • Manufacturer Upc Number
    085311992756
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)