Motion
35905
Double Lip Oil Seal - Solid, 3.583 in Shaft Dia., 4.370 in OD, 0.394 in Overall Width, HMSA1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00605609
MFR #35905
List Price$100.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 3.583 in Shaft Dia., 4.370 in OD, 0.394 in Overall Width, HMSA1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00605609
MFR #35905

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.11/each for your price

Overview

Mfr description
35905 VITON-METRIC OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.583 in
  • Outside Diameter
    4.370 in
  • Overall Width
    0.394 in
  • Design Type
    HMSA1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Helix-CCW from air side
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311032803
  • Compatible V-Rings
    400900;400901;400904;400905
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Engines
  • Weight
    0.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text