Motion
41 X 56 X 7
Nitrile Oil Seal - Solid, 41 mm Shaft Dia., 56 mm OD, 7 mm Overall Width, 35 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00605820
MFR #41 X 56 X 7
List Price$19.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 41 mm Shaft Dia., 56 mm OD, 7 mm Overall Width, 35 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00605820
MFR #41 X 56 X 7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.79/each for your price

Overview

Mfr description
41 X 56 X 7 MM OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    41 mm
  • Outside Diameter
    56 mm
  • Overall Width
    7 mm
  • Design Type
    35
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Description Keyword
    35 Design
  • Casing
    Without Inner Case
  • Manufacturer Upc Number
    053893507217
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Typical Application
    General Purpose
  • Weight
    0.05 lbs
  • Continuous Temperature Range
    -40 to 225°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text