Motion
26057-3065

GARLOCK KLOZURE
26057-3065

Oil Seal - Solid, 5.250 in Shaft Dia., 6.500 in OD, 0.500 in Overall Width, Model 57 Design, Mill-Right V Lip Material
MI ITEM #00606536
MFR #26057-3065
Your Price$398.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26057-3065

Oil Seal - Solid, 5.250 in Shaft Dia., 6.500 in OD, 0.500 in Overall Width, Model 57 Design, Mill-Right V Lip Material
MI ITEM #00606536
MFR #26057-3065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$398.47/each(List $512.71)

Overview

Mfr description
57X3065 MILL-RIGHT V 5.250"ID 6.500"OD
  • Metal reinforced rubber OD
  • Reverse bevel lip design prevents lip rollover
  • Available in single and dual lip configurations
  • Ideal for slow-speed service applications such as continuous casters.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.250 in
  • Outside Diameter
    6.500 in
  • Overall Width
    0.500 in
  • Design Type
    Model 57
  • Seal Type
    Specialty Seal
  • Lip Material
    Mill-Right V
  • Lip Type
    Single Lip, Dust Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    302SS
  • Manufacturer Upc Number
    717744129521
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    500 ft/min
  • Misalignment Tolerance
    0.015 in @ 500 ft/min
  • Series
    Model 57
  • Manufacturer Catalog Number
    26057-3065
  • Harmonization Code
    8487900040
  • Weight
    1.89 lbs
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text