Motion
72X90X8 HMSA27 R

CR SEALS (SKF)
72X90X8 HMSA27 R

Double Lip Oil Seal - Solid, 72 mm Shaft Dia., 90 mm OD, 8 mm Overall Width, HMSA27 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00606826
MFR #72X90X8 HMSA27 R
Your Price$22.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
72X90X8 HMSA27 R

Double Lip Oil Seal - Solid, 72 mm Shaft Dia., 90 mm OD, 8 mm Overall Width, HMSA27 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00606826
MFR #72X90X8 HMSA27 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.39/each(List $30.91)

Overview

Mfr description
72X90X8 HMSA27 R DBL NITRILE SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    72 mm
  • Outside Diameter
    90 mm
  • Overall Width
    8 mm
  • Design Type
    HMSA27
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311028929
  • Compatible Wear Sleeves
    99284;99870
  • Compatible V-Rings
    400700;400701;400704;400705
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Pinion, axles
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought