Motion
100X127X11.1

CR SEALS (SKF)
100X127X11.1

Nitrile Oil Seal - Solid, 100 mm Shaft Dia., 127 mm OD, 11.10 mm Overall Width, CRWH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00606843
MFR #100X127X11.1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
100X127X11.1

Nitrile Oil Seal - Solid, 100 mm Shaft Dia., 127 mm OD, 11.10 mm Overall Width, CRWH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00606843
MFR #100X127X11.1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100X127X11.1 CRWH1 R NITRILE SEAL
  • Metal Cased With Heavy Duty Inner Case
  • Spring-Loaded
  • Single-Lip Seal With Industry-Leading Hydrodynamic Waveseal.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    100 mm
  • Outside Diameter
    127 mm
  • Overall Width
    11.10 mm
  • Design Type
    CRWH1
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    CRWH1 Design
  • Casing
    With Inner Case
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311034067
  • Max Shaft Surface Speed
    3600 fpm
  • Construction Description
    Single Lip, Spring Loaded With Inner Case
  • Typical Application
    Recommended Where Assembly Of Shaft Is Against The Lip.
  • Weight
    0.34 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought