Motion
14X25X7 HMSA7 P

CR SEALS (SKF)
14X25X7 HMSA7 P

Double Lip Oil Seal - Solid, 14 mm Shaft Dia., 25 mm OD, 7 mm Overall Width, HMSA7 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #00607556
MFR #14X25X7 HMSA7 P
Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
14X25X7 HMSA7 P

Double Lip Oil Seal - Solid, 14 mm Shaft Dia., 25 mm OD, 7 mm Overall Width, HMSA7 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #00607556
MFR #14X25X7 HMSA7 P

Mfr description
14X25X7 HMSA7 P DBL POLYACRYLATE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.58/each

Specifications

Dimensions

  • Outside Diameter
    25 mm
  • Overall Width
    7 mm
  • Shaft Diameter
    14 mm
  • Weight
    0.03 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400140;400141;400144;400145
  • Construction Description
    Oil seal
  • Design Type
    HMSA7
  • Installation Method
    Housing press fit
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311003735
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)