Motion
20X32X7 CRS1 V

CR SEALS (SKF)
20X32X7 CRS1 V

Single Lip Oil Seal - Solid, 20 mm Shaft Dia., 32 mm OD, 7 mm Overall Width, CRS1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00608709
MFR #20X32X7 CRS1 V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
20X32X7 CRS1 V

Single Lip Oil Seal - Solid, 20 mm Shaft Dia., 32 mm OD, 7 mm Overall Width, CRS1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00608709
MFR #20X32X7 CRS1 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    32 mm
  • Overall Width
    7 mm
  • Shaft Diameter
    20 mm
  • Weight
    0.07 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Construction Description
    Oil seal
  • Design Type
    CRS1
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311993692
  • Number of Lips
    1
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    10 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers

Overview

Mfr description
20X32X7 CRS1 V LONGLIFE SEAL
  • Seals are designed with a steel metal case
  • Features a conventional spring loaded sealing lip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought