Motion
20X52X7
Polyacrylate Oil Seal - 20 mm Shaft Dia., 52 mm OD, 7 mm Overall Width, CRW1 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00608793
MFR #20X52X7
List Price$11.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - 20 mm Shaft Dia., 52 mm OD, 7 mm Overall Width, CRW1 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00608793
MFR #20X52X7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.79/each for your price

Overview

Mfr description
20X52X7 CRW1 P POLYACRYLATE SEAL
  • Metal-Cased
  • Spring-Loaded
  • Single-Lip Seal With Industry-Leading Hydrodynamic Waveseal.

Specifications

  • Shaft Diameter
    20 mm
  • Outside Diameter
    52 mm
  • Overall Width
    7 mm
  • Design Type
    CRW1
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Description Keyword
    CRW1 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Without Inner Case
  • Pressure Tolerance
    90 psi @ 0 fpm
  • Manufacturer Upc Number
    085311900638
  • Max Shaft Surface Speed
    2000 fpm
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.05 lbs
  • Continuous Temperature Range
    -40 to 300°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought