Motion
31X42X8 HMS4 V

CR SEALS (SKF)
31X42X8 HMS4 V

Single Lip Oil Seal - Solid, 31 mm Shaft Dia., 42 mm OD, 8 mm Overall Width, HMS4 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00611695
MFR #31X42X8 HMS4 V
Your Price$34.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
31X42X8 HMS4 V

Single Lip Oil Seal - Solid, 31 mm Shaft Dia., 42 mm OD, 8 mm Overall Width, HMS4 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00611695
MFR #31X42X8 HMS4 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.78/each(List $47.99)

Overview

Mfr description
31X42X8 HMS4 V LONGLIFE SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    31 mm
  • Outside Diameter
    42 mm
  • Overall Width
    8 mm
  • Design Type
    HMS4
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    7 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311883870
  • Compatible Wear Sleeves
    99123
  • Compatible V-Rings
    400320;400321;400324;400325
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text