Motion
35X60X14 HMSA7 R

CR SEALS (SKF)
35X60X14 HMSA7 R

Double Lip Oil Seal - Solid, 35 mm Shaft Dia., 60 mm OD, 14 mm Overall Width, HMSA7 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00612003
MFR #35X60X14 HMSA7 R
Price$13.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
35X60X14 HMSA7 R

Double Lip Oil Seal - Solid, 35 mm Shaft Dia., 60 mm OD, 14 mm Overall Width, HMSA7 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00612003
MFR #35X60X14 HMSA7 R

Mfr description
35X60X14 HMSA7 R DBL NITRILE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.91/each

Specifications

Dimensions

  • Outside Diameter
    60 mm
  • Overall Width
    14 mm
  • Shaft Diameter
    35 mm
  • Weight
    0.10 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400350;400351;400354;400355
  • Compatible Wear Sleeves
    99139;99820
  • Construction Description
    Oil seal
  • Design Type
    HMSA7
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311157346
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)