Motion
36X46X10 HMSA7 P

CR SEALS (SKF)
36X46X10 HMSA7 P

Double Lip Oil Seal - Solid, 36 mm Shaft Dia., 46 mm OD, 10 mm Overall Width, HMSA7 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #00612022
MFR #36X46X10 HMSA7 P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
36X46X10 HMSA7 P

Double Lip Oil Seal - Solid, 36 mm Shaft Dia., 46 mm OD, 10 mm Overall Width, HMSA7 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #00612022
MFR #36X46X10 HMSA7 P

Mfr description
36X46X10 HMSA7 P DBL POLYACRYLATE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    46 mm
  • Overall Width
    10 mm
  • Shaft Diameter
    36 mm
  • Weight
    0.04 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400380;400381;400384;400385
  • Construction Description
    Oil seal
  • Design Type
    HMSA7
  • Installation Method
    Housing press fit
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Helix-CCW from air side
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311193399
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)