Motion
38X65X12 HMSA35 P

CR SEALS (SKF)
38X65X12 HMSA35 P

Oil Seal - Solid, 38 mm Shaft Dia., 65 mm OD, 12 mm Overall Width, HMSA35 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00612032
MFR #38X65X12 HMSA35 P
Your Price$11.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
38X65X12 HMSA35 P

Oil Seal - Solid, 38 mm Shaft Dia., 65 mm OD, 12 mm Overall Width, HMSA35 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00612032
MFR #38X65X12 HMSA35 P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.28/each(List $15.57)

Overview

Mfr description
38X65X12 HMSA35 P METRIC SEAL 14748

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    38 mm
  • Outside Diameter
    65 mm
  • Overall Width
    12 mm
  • Design Type
    HMSA35
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Straight lip
  • Number of Lips
    3
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber with metal insert
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    7 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311014496
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text