Motion
415836
Nitrile Oil Seal - Solid, 3.000 in Shaft Dia., 4.008 in OD, 0.437 in Overall Width, 41 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00612060
MFR #415836
Price$36.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 3.000 in Shaft Dia., 4.008 in OD, 0.437 in Overall Width, 41 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00612060
MFR #415836

Mfr description
415836 OIL SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.67/each

Specifications

Dimensions

  • Outside Diameter
    4.008 in
  • Overall Width
    0.437 in
  • Shaft Diameter
    3.000 in
  • Weight
    0.41 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Dual Lip, Spring Loaded With Inner Case
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    41 Design
  • Design Type
    41
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893483320
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)