Motion
41X62X12 D8 P

CR SEALS (SKF)
41X62X12 D8 P

Double Lip Oil Seal - Solid, 41 mm Shaft Dia., 62 mm OD, 12 mm Overall Width, D4 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00612085
MFR #41X62X12 D8 P
List Price$44.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
41X62X12 D8 P

Double Lip Oil Seal - Solid, 41 mm Shaft Dia., 62 mm OD, 12 mm Overall Width, D4 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00612085
MFR #41X62X12 D8 P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.21/each for your price

Overview

Mfr description
41X62X12 D8 P DBL POLYACRYLATE SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    41 mm
  • Outside Diameter
    62 mm
  • Overall Width
    12 mm
  • Design Type
    D4
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311163057
  • Compatible V-Rings
    400400;400401;400405;400409
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, two lips facing opposite direction
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text