Motion
42X62X10
Nitrile Oil Seal - Solid, 42 mm Shaft Dia., 62 mm OD, 10 mm Overall Width, CRS1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00612114
MFR #42X62X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 42 mm Shaft Dia., 62 mm OD, 10 mm Overall Width, CRS1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00612114
MFR #42X62X10

Mfr description
42X62X10 CRS1 R NITRILE SEAL
  • Metal Cased
  • Spring-Loaded
  • Single-Lip Seal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    62 mm
  • Overall Width
    10 mm
  • Shaft Diameter
    42 mm
  • Weight
    0.07 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    CRS1 Design
  • Design Type
    CRS1
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311220224
  • Pressure Tolerance
    Size Dependent, Refer to the 457010 Catalog
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)