Motion
417364
Nitrile Oil Seal - Solid, 5.750 in Shaft Dia., 7.132 in OD, 0.562 in Overall Width, 41 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00612163
MFR #417364
Price$180.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 5.750 in Shaft Dia., 7.132 in OD, 0.562 in Overall Width, 41 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00612163
MFR #417364

Mfr description
417364 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.95/each

Specifications

Dimensions

  • Outside Diameter
    7.132 in
  • Overall Width
    0.562 in
  • Shaft Diameter
    5.750 in
  • Weight
    1.11 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Dual Lip, Spring Loaded With Inner Case
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    41 Design
  • Design Type
    41
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893485287
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)