Motion
18452
Single Lip Oil Seal - Solid, 1.850 in Shaft Dia., 2.441 in OD, 0.354 in Overall Width, HMS9 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #00612182
MFR #18452
Price$25.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 1.850 in Shaft Dia., 2.441 in OD, 0.354 in Overall Width, HMS9 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #00612182
MFR #18452

Mfr description
18452 OIL SEAL
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.88/each

Specifications

Dimensions

  • Outside Diameter
    2.441 in
  • Overall Width
    0.354 in
  • Shaft Diameter
    1.850 in
  • Weight
    0.06 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400450;400451;400454;400455
  • Construction Description
    Oil seal
  • Design Type
    HMS9
  • Installation Method
    Housing press fit
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311169783
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Wheel , Drivelines
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)