Motion
59X75X9.1 HMSA29 R

CR SEALS (SKF)
59X75X9.1 HMSA29 R

Oil Seal - Solid, 59 mm Shaft Dia., 75 mm OD, 10 mm Overall Width, HMSA29 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00612299
MFR #59X75X9.1 HMSA29 R
Price$16.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
59X75X9.1 HMSA29 R

Oil Seal - Solid, 59 mm Shaft Dia., 75 mm OD, 10 mm Overall Width, HMSA29 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00612299
MFR #59X75X9.1 HMSA29 R

Mfr description
23278 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.71/each

Specifications

Dimensions

  • Outside Diameter
    75 mm
  • Overall Width
    10 mm
  • Shaft Diameter
    59 mm
  • Weight
    0.06 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400600;400601;400604;400605
  • Construction Description
    Oil seal, axial dirt lip
  • Design Type
    HMSA29
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311885065
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    3
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Wheel ends, axles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)