Motion
60X80X10 CRSHA1 R

CR SEALS (SKF)
60X80X10 CRSHA1 R

Double Lip Oil Seal - Solid, 60 mm Shaft Dia., 80 mm OD, 10 mm Overall Width, CRSHA1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00612306
MFR #60X80X10 CRSHA1 R
Price$35.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
60X80X10 CRSHA1 R

Double Lip Oil Seal - Solid, 60 mm Shaft Dia., 80 mm OD, 10 mm Overall Width, CRSHA1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00612306
MFR #60X80X10 CRSHA1 R

Mfr description
60X80X10 CRSHA1 R NITRILE SEAL
  • Seals are designed with a steel metal case
  • Features a conventional spring loaded sealing lip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.84/each

Specifications

Dimensions

  • Outside Diameter
    80 mm
  • Overall Width
    10 mm
  • Shaft Diameter
    60 mm
  • Weight
    0.21 lbs

Details

  • Case Design
    Metal case, inner case
  • Casing
    Steel
  • Compatible V-Rings
    400600;400601;400604;400605
  • Compatible Wear Sleeves
    99235;99241;99869
  • Construction Description
    Oil seal
  • Design Type
    CRSHA1
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311220378
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    10 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)