Motion
160X185X13

CR SEALS (SKF)
160X185X13

Fluoro Rubber Oil Seal - Solid, 160 mm Shaft Dia., 185 mm OD, 13 mm Overall Width, CRSA1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00613174
MFR #160X185X13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
160X185X13

Fluoro Rubber Oil Seal - Solid, 160 mm Shaft Dia., 185 mm OD, 13 mm Overall Width, CRSA1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00613174
MFR #160X185X13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
160X185X13 CRSA1 V DBL LONGLIFE SEAL
  • Metal-Cased
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip").

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    160 mm
  • Outside Diameter
    185 mm
  • Overall Width
    13 mm
  • Design Type
    CRSA1
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Fluoro Rubber (FKM)
  • Description Keyword
    CRSA1 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Without Inner Case
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    7316579047104
  • Max Shaft Surface Speed
    3600 fpm
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.63 lbs
  • Continuous Temperature Range
    -40 to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text