Motion
188X215X16 CRWH1 R

CR SEALS (SKF)
188X215X16 CRWH1 R

Single Lip Oil Seal - Solid, 188 mm Shaft Dia., 215 mm OD, 16 mm Overall Width, CRWH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00613318
MFR #188X215X16 CRWH1 R
Your Price$155.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
188X215X16 CRWH1 R

Single Lip Oil Seal - Solid, 188 mm Shaft Dia., 215 mm OD, 16 mm Overall Width, CRWH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00613318
MFR #188X215X16 CRWH1 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$155.21/each(List $214.19)

Overview

Mfr description
188X215X16 CRWH1 R NITRILE SEAL
  • SKF Wave lip seal has a metal OD and delivers industry's highest pump rate
  • Sinusoidal motion of this seal generates up to 30% less heat and 20% less friction
  • Easy installation and a firm and accurate fit in the housing bore

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    188 mm
  • Outside Diameter
    215 mm
  • Overall Width
    16 mm
  • Design Type
    CRWH1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Wave Lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case, inner case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    10 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311152327
  • Compatible V-Rings
    401900;401901;401902;401904;401905;401906
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, SKF WAVE lip
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Gearboxes, speed reducers, transmissions, motors, pumps, wheel ends, rollers
  • Weight
    0.86 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text