Motion
59 X 4254
Klozure® MILL-RIGHT® N -Carbon Steel Case Oil Seal - Solid, 21.250 in Shaft Dia., 23.250 in OD, 0.875 in Overall Width, Model 59 Design, Mill-Right N Lip Material
Mi Item #00613670
MFR #59 X 4254
Price$1,694.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® N -Carbon Steel Case Oil Seal - Solid, 21.250 in Shaft Dia., 23.250 in OD, 0.875 in Overall Width, Model 59 Design, Mill-Right N Lip Material
Mi Item #00613670
MFR #59 X 4254

Mfr description
59X4254 MILL-RIGHT N CRS 21.250"ID
  • The KLOZURE® Model 59 is a severe service assembled seal.
  • Reverse bevel lip design prevents lip rollover.
  • Aggresive shaft to bore misalignment capability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,694.35/each

Specifications

Dimensions

  • Outside Diameter
    23.250 in
  • Overall Width
    0.875 in
  • Shaft Diameter
    21.250 in
  • Weight
    9.385 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Assembled Seal, Single Reverse Bevel Lip, Spring Loaded Lip, Heavy Duty Carbon Steel Case
  • Continuous Temperature Range
    -40 to 200°F
  • Description Keyword
    Model 59
  • Design Type
    Model 59
  • Harmonization Code
    8487900040.US
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    24700-4254
  • Manufacturer Upc Number
    717744908171
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 ft/min
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)