Motion
400100
Solid V-Ring - VR1, 0.374 to 0.453 in Shaft Range, 0.177 in Width, Nitrile Rubber (NBR) Material
MI ITEM #00613774
MFR #400100
Your Price$10.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid V-Ring - VR1, 0.374 to 0.453 in Shaft Range, 0.177 in Width, Nitrile Rubber (NBR) Material
MI ITEM #00613774
MFR #400100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.31/each(List $14.85)

Overview

Mfr description
400100 V - RING
  • Often used as secondary seal to help protect primary seals in highly contaminated environments
  • Suitable for an extremely wide range of applications, made of elastomers that stretch
  • V-Rings seals keep contaminants out of many bearing types

Specifications

  • Shaft Or Inside Diameter Range
    0.374 to 0.453 in
  • Width
    0.177 in
  • Lip Code
    NBR
  • Lip Material
    Nitrile Rubber (NBR)
  • Continuous Temperature Range
    -40 to 210 °F
  • Cross Section
    0.177 in
  • Seal Seat Width
    0.134 in
  • Design Type
    VR1
  • Construction Description
    All-rubber flexible V-Ring
  • Fitted Width For V Ring
    0.024 in
  • Pressure Tolerance
    4.35 psi
  • Installation Method
    Stretched on shaft
  • Seal Type
    Axial seals / V-rings
  • Package Quantity
    Single Unitized Parts
  • Manufacturer Upc Number
    85311043861
  • UPC_NO
    085311043861
  • Typical Application
    Protect bearing arrangements in gearboxes, electric motors, and drives
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text