Motion
402750
Solid V-ring - 10.433 to 11.417 in Shaft Range, 0.787 in Cross Section, 0.787 in Width, Nitrile Rubber (NBR) Material
Mi Item #00613853
MFR #402750
Price$147.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid V-ring - 10.433 to 11.417 in Shaft Range, 0.787 in Cross Section, 0.787 in Width, Nitrile Rubber (NBR) Material
Mi Item #00613853
MFR #402750

Mfr description
402750 V - RING
  • Often used as secondary seal to help protect primary seals in highly contaminated environments
  • Suitable for an extremely wide range of applications, made of elastomers that stretch
  • V-Rings seals keep contaminants out of many bearing types
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.80/each

Specifications

Dimensions

  • Fitted Width For V Ring
    0.157 in
  • Seal Seat Width
    0.563 in
  • Shaft Or Inside Diameter Range
    10.433 to 11.417 in
  • Weight
    1.37 lbs
  • Width
    0.787 in

Details

  • Construction Description
    All-rubber flexible V-Ring
  • Continuous Temperature Range
    -40 to 210 °F
  • Cross Section
    0.787 in
  • Design Type
    VR1
  • Installation Method
    Stretched on shaft
  • Lip Code
    NBR
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    85311090124
  • Package Quantity
    Single Unitized Parts
  • Pressure Tolerance
    4.36 psi
  • Seal Type
    Axial seals / V-rings
  • Series
    VR1
  • Typical Application
    Protect bearing arrangements in gearboxes, electric motors, and drives
  • UPC_NO
    085311090124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)