Motion
409500
Solid V-Ring - VR1, 36.220 to 37.992 in Shaft Range, 0.787 in Width, Nitrile Rubber (NBR) Material
MI ITEM #00613888
MFR #409500
Your Price$1,502.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid V-Ring - VR1, 36.220 to 37.992 in Shaft Range, 0.787 in Width, Nitrile Rubber (NBR) Material
MI ITEM #00613888
MFR #409500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,502.46/each(List $2,163.54)

Overview

Mfr description
409500 V - RING
  • Often used as secondary seal to help protect primary seals in highly contaminated environments
  • Suitable for an extremely wide range of applications, made of elastomers that stretch
  • V-Rings seals keep contaminants out of many bearing types

Specifications

  • Shaft Or Inside Diameter Range
    36.220 to 37.992 in
  • Width
    0.787 in
  • Lip Code
    NBR
  • Lip Material
    Nitrile Rubber (NBR)
  • Continuous Temperature Range
    -40 to 210 °F
  • Cross Section
    0.787 in
  • Seal Seat Width
    0.563 in
  • Design Type
    VR1
  • Construction Description
    All-rubber flexible V-Ring
  • Fitted Width For V Ring
    0.157 in
  • Pressure Tolerance
    4.36 psi
  • Installation Method
    Stretched on shaft
  • Seal Type
    Axial seals / V-rings
  • Package Quantity
    Single Unitized Parts
  • Manufacturer Upc Number
    85311090896
  • UPC_NO
    085311090896
  • Typical Application
    Protect bearing arrangements in gearboxes, electric motors, and drives
  • Weight
    2.91 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text