Motion
31500
Silicone Sealant - Clear, Acetoxy silicone Base, 10.3 oz, Cartridge, 10-20 minutes Cure Time
MI ITEM #00614118
MFR #31500
Price$14.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - Clear, Acetoxy silicone Base, 10.3 oz, Cartridge, 10-20 minutes Cure Time
MI ITEM #00614118
MFR #31500

Mfr description
31500 RTV CLEAR SEALANT 10.3OZ CTDG
  • Paste-like, one component acetoxy material that cures to a tough, rubbery solid when exposed to moisture in the air
  • Will not sag, slump or run off-making it excellent for overhead and sidewall joints
  • Will adhere to clean metal, glass, most types of wood, RTV silicones, vulcanized silicone rubber and ceramics
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.38/each

Specifications

Dimensions

  • Package Size
    10.3 oz
  • Specific Gravity
    1.02 @ 25 °C
  • VOC Content
    23 g/L

Details

  • Application
    -35°F to 140°F
  • Chemical Base
    Acetoxy silicone
  • Color
    Clear
  • Cure Time
    10-20 minutes
  • Flash Point
    212 °F
  • Operating Temperature Range
    -40°F to 400°F
  • Package Type
    Cartridge
  • Standards Met
    FDA/USDA,NSF Standard 51,UL Recognized,ASTM C920 Type S,Grade NS,Class 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)