Specifications
Dimensions
- Package Size10.3 fl oz (US)
Details
- ApplicationBonding, Caulking, Gaskets, Sealing
- Chemical BaseSilicone
- ColorTransparent
- Container Capacity10.1 oz
- Operating Temperature Range-60 to +450 °F
- Package TypeCartridge
- UPC_NO078143171505
- Viscosity300,000 to 400,000 cP
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)