1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
59575
Superflex Gasket Sealant - Paste, Transparent Color, 300 ml, Cartridge
Mi Item #
00614123
MFR #
59575
Price
$46.92
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Gasket Sealants
LOCTITE CORPORATION 59575
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
59575
Superflex Gasket Sealant - Paste, Transparent Color, 300 ml, Cartridge
Mi Item #
00614123
MFR #
59575
Mfr description
193999 59575 RTV CLEAR 300 ML CQ
General-purpose, one-part silicone adhesive sealant cures at room temperature to form a tough rubber seal
Will not slump in overhead or vertical applications
Formulated to withstand extreme temperature cycling, UV light and ozone
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$46
.92
/each
Add to Cart
Specifications
Dimensions
Package Size
300 ml
Details
Application
Sealing
Color
Transparent
Operating Temperature Range
-65 to +450 °F
Package Type
Cartridge
UPC_NO
079340595750
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items