Overview
Mfr description
MSC4-MK C 4"X4" MAINTENANCE KIT 166 PC
Specifications
- Kit Quantity166
- Length4 in
- UPC_NO79423410529
- Material302/304 SS
- Shim SizeC
- Slot Size1 1/4 in
- Thickness.001 in, .002 in, .003 in, .004 in, .005 in, .010 in, .015 in, .020 in, .025 in, .050 in, .075 in, .100 in, .125 in
- Width4 in
- TypeKit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data