Motion
22550-112
22550 Series O-Ring -
MI ITEM #00614706
MFR #22550-112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22550 Series O-Ring -
MI ITEM #00614706
MFR #22550-112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22550-112 BUNA-N 214 O-RING
  • 70 Durometer
  • O-ring only
  • Nitrile material
  • STC Repair Kits (Female Halves)
  • Available in a variety of sizes

Specifications

  • Height
    0.690 in
  • Inside Diameter
    0.487 in
  • Length
    0.090 in
  • Thickness
    0.094 in
  • Width
    0.690 in
  • Weight
    0.01 lb
  • Outside Diameter
    0.687 in
  • Material
    Buna-N
  • Item Type
    O-Rings and Gaskets
  • Color
    Black with Blue Dot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text