Motion
22550-113
22550 Series O-Ring -
MI ITEM #00614710
MFR #22550-113
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22550 Series O-Ring -
MI ITEM #00614710
MFR #22550-113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.750 in
  • Inside Diameter
    0.563 in
  • Length
    0.090 in
  • Outside Diameter
    0.750 in
  • Thickness
    0.094 in
  • Weight
    0.01 lb
  • Width
    0.750 in

Details

  • Color
    Silver
  • Item Type
    O-Rings and Gaskets
  • Material
    Buna-N

Overview

Mfr description
22550-113 BUNA-N 214 O-RING
  • O-ring only
  • Available in a variety of sizes
  • STC Repair Kits (Female Halves)
  • Nitrile material
  • 70 Durometer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text