Motion
22550-115
O-Ring - O-Ring
Mi Item #00614715
MFR #22550-115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - O-Ring
Mi Item #00614715
MFR #22550-115

Mfr description
22550-115 BUNA-N 214 O-RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.6740 in | 17.12 mm
  • Outside Diameter
    0.8750 in

Details

  • Accessory Type
    O-Ring
  • Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)