Specifications
Dimensions
- Height0.940 in
- Inside Diameter0.750 in
- Length0.090 in
- Outside Diameter0.9375 in
- Thickness0.094 in
- Weight0.01 lb
- Width0.940 in
Details
- Item TypeO-Rings and Gaskets
- MaterialBuna-N
Overview
Mfr description
22550-116 BUNA-N 214 O-RING
- 70 Durometer
- O-ring only
- Nitrile material
- STC Repair Kits (Female Halves)
- Available in a variety of sizes