Motion
22550-118
22550 Series O-Ring -
Mi Item #00614726
MFR #22550-118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22550 Series O-Ring -
Mi Item #00614726
MFR #22550-118

Mfr description
22550-118 BUNA-N 214 O-RING
  • Available in multiple sizes.
  • Buna-N, low temperature Nitrile rubber
  • Features a blue dot to denote Buna-N material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.060 in
  • Inside Diameter
    0.875 in
  • Length
    0.090 in
  • Outside Diameter
    1.063 in
  • Thickness
    0.094 in
  • Width
    1.060 in

Details

  • Item Type
    O-Rings and Gaskets
  • Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)