Motion
22550-126
22550 Series O-Ring -
MI ITEM #00614747
MFR #22550-126
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22550 Series O-Ring -
MI ITEM #00614747
MFR #22550-126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22550-126 BUNA-N 214 O-RING
  • O-ring only
  • Available in a variety of sizes
  • 70 Durometer
  • Nitrile material
  • STC Repair Kits (Female Halves)

Specifications

  • Height
    1.060 in
  • Inside Diameter
    1.362 in
  • Length
    0.090 in
  • Thickness
    0.094 in
  • Width
    1.060 in
  • Weight
    0.08 lb
  • Outside Diameter
    1.063 in
  • Material
    Buna-N
  • Item Type
    O-Rings and Gaskets
  • Color
    Black with Blue Dot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text