Motion
8X252
Weatherhead O-Ring
MI ITEM #00614863
MFR #8X252
List Price$1.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead O-Ring
MI ITEM #00614863
MFR #8X252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.86/each for your price

Overview

Mfr description
8 X 252 O-RING
  • Available in a variety of sizes

Specifications

  • Inside Diameter
  • Material
    Buna-N
  • Durometer
    90
  • Manufacturer Catalog Number
    8X252
  • Manufacturer Upc Number
    639789260857
  • Product Type
    O-Rings
  • UPC_NO
    639789260857
  • Accessory Type
    O-ring
  • Overall Weight
    0.01 lb
  • Thickness
    0.125 in
  • Overall Length
    0.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text