Specifications
Dimensions
- Height1.060 in
- Inside Diameter0.796 in
- Length0.140 in
- Outside Diameter1.063 in
- Thickness0.139 in
- Weight0.01 lb
- Width1.060 in
Details
- ColorBlack with Blue Dot
- Item TypeO-Rings and Gaskets
- MaterialBuna-N
Overview
Mfr description
22550-211 BUNA-N 214 O-RING
- Nitrile material
- O-ring only
- STC Repair Kits (Female Halves)
- 70 Durometer
- Available in a variety of sizes