Motion
22550-214
22550 Series O-Ring -
Mi Item #00614872
MFR #22550-214
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22550 Series O-Ring -
Mi Item #00614872
MFR #22550-214

Mfr description
22550-214 BUNA-N 214 O-RING
  • Available in a variety of sizes
  • Nitrile material
  • 70 Durometer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.250 in
  • Inside Diameter
    0.984 in
  • Length
    0.140 in
  • Outside Diameter
    1.250 in
  • Thickness
    0.139 in
  • Weight
    0.01 lb
  • Width
    1.250 in

Details

  • Color
    Black with Blue Dot
  • Item Type
    O-Rings and Gaskets
  • Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)