Motion
22550-219
DANFOSS AEROQUIP LLC 22550 Series O-Ring
MI ITEM #00614889
MFR #22550-219
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC 22550 Series O-Ring
MI ITEM #00614889
MFR #22550-219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22550-219 BUNA-N 214 O-RING
  • Available in a variety of sizes
  • Nitrile material
  • 70 Durometer
  • O-ring only
  • STC Repair Kits (Female Halves)

Specifications

  • Accessory Type
    O-Ring
  • Height
    1.560 in
  • Inside Diameter
    1.296 in
  • Length
    0.140 in
  • Thickness
    0.139 in
  • Width
    1.560 in
  • Weight
    0.01 lb
  • Outside Diameter
    1.563 in
  • Material
    Buna-N
  • Item Type
    O-Rings and Gaskets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text