1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
22550-223
22550 Series O-Ring -
MI ITEM #
00614906
MFR #
22550-223
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Parts and Accessories
DANFOSS AEROQUIP LLC 22550-223
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
22550-223
22550 Series O-Ring -
MI ITEM #
00614906
MFR #
22550-223
Mfr description
22550-223 BUNA-N 214 O-RING
Available in multiple sizes.
Buna-N, low temperature Nitrile rubber
Features a blue dot to denote Buna-N material
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
1.880 in
Inside Diameter
1.625 in
Length
0.130 in
Outside Diameter
1.875 in
Thickness
0.125 in
Weight
0.01 lb
Width
1.880 in
Details
Item Type
O-Rings and Gaskets
Material
Buna-N
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items