Motion
24 FLANGE O-RING

GATES RUBBER CO
24 FLANGE O-RING

O-Rings for Code 61, Code 62, and Caterpillar-Style Flange Fittings - 1.8750 in ID, Polychloroprene (Neoprene) Material
MI ITEM #00614914
MFR #24 FLANGE O-RING
Price$3.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24 FLANGE O-RING

O-Rings for Code 61, Code 62, and Caterpillar-Style Flange Fittings - 1.8750 in ID, Polychloroprene (Neoprene) Material
MI ITEM #00614914
MFR #24 FLANGE O-RING

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.41/each

Specifications

Dimensions

  • Inside Diameter
    1.8750 in
  • Outside Diameter
    2-1/8 in
  • Weight
    0.02 lbs

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Description
    O-Ring
  • End Type
    FLOR
  • Fitting Type
    O-Ring
  • Harmonization Code
    4016.93.5010
  • Manufacturer Catalog Number
    7254-0013
  • Manufacturer Upc Number
    072053149210
  • Material
    Polychloroprene (Neoprene)
  • UPC_NO
    072053149210

Overview

Mfr description
24FLOR BUNA O-RING G60898-0024
  • 90 Durometer Hardness.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text