Motion
24X252
Weatherhead O-Ring
MI ITEM #00614917
MFR #24X252
Price$2.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead O-Ring
MI ITEM #00614917
MFR #24X252

Mfr description
24 X 252 O-RING
  • Available in a variety of sizes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.82/each

Specifications

Dimensions

  • Height
    1.75 in, 1.53
  • Inside Diameter
    1.5 in
  • Length
    4.42, 0.13 in
  • Outside Diameter
    1.75 in
  • Thickness
    0.125 in
  • Weight
    0.01 lb, 0.1
  • Width
    8.22, 1.75 in

Details

  • Accessory Type
    O-ring
  • Manufacturer Catalog Number
    24X252
  • Material
    Buna-N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)