Motion
22550-209
22550 Series O-Ring -
MI ITEM #00620114
MFR #22550-209
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22550 Series O-Ring -
MI ITEM #00620114
MFR #22550-209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22550-209 BUNA-N 214 O-RING
  • Available in multiple sizes.
  • Buna-N, low temperature Nitrile rubber
  • Features a blue dot to denote Buna-N material

Specifications

  • Height
    0.940 in
  • Inside Diameter
    0.688 in
  • Length
    0.130 in
  • Thickness
    0.125 in
  • Width
    0.940 in
  • Weight
    0.01 lb
  • Outside Diameter
    0.9375 in
  • Material
    Buna-N
  • Item Type
    O-Rings and Gaskets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text