1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
TTB50
PTFE Tape - 1/2 in Wide, 520 in Long, 0.09 mm, Color: White
Mi Item #
00620220
MFR #
TTB50
Price
$1.64
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
PTFE Tape
DIXON VALVE & COUPLING CO TTB50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
TTB50
PTFE Tape - 1/2 in Wide, 520 in Long, 0.09 mm, Color: White
Mi Item #
00620220
MFR #
TTB50
Mfr description
TTB50 1/2 TEFLON TAPE (ROLL)
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.64
/each
Add to Cart
Specifications
Dimensions
Length
520 in
Thickness
0.09 mm
Weight
0.03 lbs
Width
1/2 in
Details
Color
White
Operating Temperature Range
-212 to +500 °F
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items